missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Heiss Self-Retaining Cross Action RetractorsRetractors

Catalog No. 12460588
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460588 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460588 Supplier Integra™ Miltex™ Supplier No. MH1116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blunt prongs

  • Surgical-grade German stainless steel with unique matte finish
  • Length: 4.125 in. (10.6cm)

Specifications

Product Type Cross-action Retractor
Grade Standard
Length (English) 4 in.
Length (Metric) 10.2 cm
Material Stainless Steel
Finish Matte