missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Barraquer Eye Speculum

Catalog No. 12460610
Change view
Click to view available options
Includes:
Large blades
Small blades
Width (Metric) Blade:
1 cm
1.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (Metric) Blade
12460610 Small blades 1 cm
12460609 Large blades 1.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12460610 Supplier Integra™ Miltex™ Supplier No. MH1836

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two blade sizes

  • Stainless steel
  • Length: 1.625 in. (4.1cm)
  • Non-glare matte finish

Specifications

Product Type Barraquer Eye Speculum
Material Stainless Steel
Finish Matte
Grade Standard
Includes Small blades
Length (English) 1.75 in.
Length (Metric) 4.4 cm
Width (English) Blade 0.39 in.
Width (Metric) Blade 1 cm