missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Medifuge™ Small Benchtop Centrifuge
GREENER_CHOICE

Catalog No. 13101501
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
220/230 V 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
13101501 120 V 60 Hz
13101500 220/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13101501 Supplier Thermo Scientific™ Supplier No. 75008801
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform both routine clinical and life science separations with this compact centrifuge and the unique DualSpin rotor featuring a 2-in-1 hybrid design.

Perform both routine clinical and life science separations with the Thermo Scientific™ Medifuge™ Clinical Centrifuge. It fits in with its compact design and stands out with the unique Thermo Scientific™ DualSpin™ rotor featuring a 2-in-1 hybrid design. Easily change between fixed angle and swinging buckets using the same rotor. Four customizable programs allow you to quickly run routine protocols. Three selectable deceleration profiles, including brake-off option, are designed to optimize separation.

  • Each Medifuge centrifuge comes as a package, including:
    • Medifuge small benchtop centrifuge
    • DualSpin rotor body
    • Fixed angle buckets (set of 8)
    • Swinging buckets (set of 8)
    • Green/short spacers (set of 8)
    • Yellow/long spacers (set of 8)
  • Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
  • Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
  • Large, brightly-lit display is easy to read and fast one-click lid closure simplifies operation
  • Four customizable programs to quickly run routine protocols
  • Three selectable deceleration profiles including brake-off option are designed to optimize separation
  • Quiet operation at noise level less than 56 dBA
  • Emergency lid lock release available in case of power failure
  • Certifications: UL, CE, RoHS, CSA, IVD, FDA class 1
  • Standards: IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, EN ISO 13485

Specifications

Capacity 8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket)
Max. Speed 4,900 rpm
Max. RCF 3,114 x g (Fixed Angle); 3,490 x g (Swinging Bucket)
Refrigerated No
Height (English) Exterior 9.5 in.
Height (Metric) Exterior 240 mm
Length (English) Exterior 17.7 in.
Length (Metric) Exterior 450 mm
Noise Level <56 dB(A) (swinging bucket)
Safety Features Lid lock, steel armored ring, view port for speed calibration, lid emergency release
Width (English) Exterior 12.8 in.
Width (Metric) Exterior 325 mm
Wattage 130 w
Certifications/Compliance UL, CE, RoHS, CSA, IVD, FDA class 1
Includes DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8)
Description Medifuge Centrifuge
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Dimensions (HWD) 9.5 x 12.8 x 17.7 in. (24 x 32.5 x 45 cm)
Drive System Induction drive
Net Weight 34.1 lb. (15.5 kg)
Program Storage Yes, 4 program memory
Run Time 1-99 minutes, in increments of 1 minute; HOLD
Product Line Medifuge
Height (English) Exterior Lid Open 20.04 in.
Profile (Acceleration/Braking) 1 accel (standard)/3 decel (standard, soft, brake-off)
Frequency 60 Hz
Height (Metric) Exterior Lid Open 510 mm
Voltage 120 V
Display Type Large, Bright LED
Temperature Range (Metric) 2°C to 40°C
Show More Show Less