Learn More
Axygen™ MaxyClear Capless Microcentrifuge Tubes

Achieve excellent visibility in crystal clear polypropylene. Axygen™ MaxyClear Capless Microcentrifuge Tubes feature frosted panels on the side for writing. Boilproof, autoclavable and can withstand up to 20,000RCF. Available in 1.5mL and 2.0mL graduated tubes.
Supplier: Axygen™ MCT200NC
Description
Achieve excellent visibility in crystal clear polypropylene. Axygen™ MaxyClear Capless Microcentrifuge Tubes feature frosted panels on the side for writing. Boilproof, autoclavable and can withstand up to 20,000RCF. Available in 1.5mL and 2.0mL graduated tubes.
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Identifiants chimiques
| Snap Cap | |
| Autoclavable | |
| Homopolymer | |
| 500/Pk. | |
| Non-sterile | |
| Not Included |
| RNase, DNase, pyrogen-free | |
| Clear | |
| 0.25 mL | |
| 500 Tubes/Pk., 10 Packs/Cs. | |
| Yes | |
| 20,000 x g |
Spécifications
| Snap Cap | |
| Autoclavable | |
| Clear | |
| 0.25 mL | |
| 500 Tubes/Pk., 10 Packs/Cs. | |
| Yes | |
| 20,000 x g |
| RNase, DNase, pyrogen-free | |
| 2 mL | |
| Homopolymer | |
| 500/Pk. | |
| Non-sterile | |
| Not Included | |
| 0.1 to 2 mL |