missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™

Catalog No. 13200114
Change view
Click to view available options
Tubing Size:
L/S 15
L/S 35
L/S 36
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13200114 L/S 15
13200115 L/S 35
13200116 L/S 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13200114 Supplier Masterflex™ Supplier No. MFLX9641915

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Masterflex™ L/S™ High-Performance Precision Tubing is long life tubing for pharma and bio-process applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Autoclavable Autoclavable
    Diameter (English) Inner 0.189 in.
    Diameter (Metric) Inner 4.8 mm
    Material Puri-Flex
    Overall Length (English) 25 ft.
    Overall Length (Metric) 7.6 m
    For Use With (Application) Masterflex pumps
    Tubing Size L/S 15
    Flow Rate Max 1100 mL/min
    Hose Barb 3/16 in.
    Color Translucent
    Product Type Peristaltic Tubing
    Show More Show Less