missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™

Masterflex™ I/P™ High-Performance Precision Pump Tubing is long life tubing for pharma and bio-process applications

Supplier:  Masterflex™ MFLX9641988

 Afficher plus de versions de ce produit

Numéro de catalogue. 13200121


Il en reste null

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Spécifications

    Identifiants chimiques

    Autoclavable
    10 ft.
    Masterflex pumps
    Peristaltic Tubing
    Puri-Flex
    3 m
    Translucent

    Spécifications

    Autoclavable
    12.7 mm
    10 ft.
    Masterflex pumps
    Max 17,000 mL/min
    Translucent
    0.5 in.
    Puri-Flex
    3 m
    I/P 88
    1/2 in.
    Peristaltic Tubing
    missing translation for 'recommendations'

    missing translation for 'recommendations'

    Videos
    FDS
    Documents

    Documents

    Promotions

    Promotions