Learn More
MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves
Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
$6.39 - $98.54
Specifications
| Certifications/Compliance | ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 |
|---|---|
| Certifications/Compliance (Europe) | EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|
29-635-1091
|
MAPA™
517316 |
6 | Bulk |
N/A
|
|
||||
|
19-048-650J
|
MAPA™
517986 |
6 |
N/A
|
|
|||||
|
11-392-26A
|
MAPA™
517317 |
7 | Bulk |
N/A
|
|
||||
|
19-048-650K
|
MAPA™
517987 |
7 | Pair-packed |
N/A
|
|
||||
|
11-392-26B
|
MAPA™
517318 |
8 | Bulk |
N/A
|
|
||||
|
19-048-650L
|
MAPA™
517988 |
8 | Pair-packed |
N/A
|
|
||||
|
11-392-26C
|
MAPA™
517319 |
9 | Bulk |
N/A
|
|
||||
|
19-048-650M
|
MAPA™
517989 |
9 | Pair-packed |
N/A
|
|
||||
|
11-392-26D
|
MAPA™
517310 |
10 | Bulk |
N/A
|
|
||||
|
11-392-26E
|
MAPA™
517311 |
11 | Bulk |
N/A
|
|
||||
Description
Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
- Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Pigmented with a Z-pattern grip
- Unlined and 20 mil thick, flat-cuffed
- Fit snugly over sleeves to protect forearm
- 14 in. (35.6 cm) long
- Bulk-packed contains 50 left-hand and 50 right-hand gloves in one poly bag
- Pair-packed contains one master poly bag with 100 individually wrapped pairs
Specifications
| ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 | |
| Class 10 (ISO 4) | |
| Fully Textured | |
| Tripolymer | |
| 20 mil | |
| AdvanTech TRIonic™ | |
| 36 cm |
| EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Natural | |
| No | |
| Non-sterile | |
| 0.50 mm | |
| 14 in. |