missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves

Catalog No. 296351091
Change view
Click to view available options
Size:
10
11
6
7
8
9
Packaging Type:
Bulk
Individual Pair Packs
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
296351091 6 Individual Pair Packs
19048650J 6 Bulk
1139226A 7 Individual Pair Packs
19048650K 7 Bulk
1139226B 8 Individual Pair Packs
19048650L 8 Bulk
1139226C 9 Individual Pair Packs
19048650M 9 Bulk
1139226D 10 Individual Pair Packs
1139226E 11 Individual Pair Packs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 296351091 Supplier MAPA™ Supplier No. 517316
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.

  • Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Pigmented with a Z-pattern grip
  • Unlined and 20 mil thick, flat-cuffed
  • Fit snugly over sleeves to protect forearm
  • 14 in. (35.6 cm) long
  • Bulk-packed contains 50 left-hand and 50 right-hand gloves in one poly bag
  • Pair-packed contains one master poly bag with 100 individually wrapped pairs

Specifications

Certifications/Compliance ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199
Certifications/Compliance (Europe) EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
Color Natural
Exterior Finish Fully Textured
Latex Free No
Material Tripolymer
Powdered Powder Free
Size 6
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 517316
Packaging Type Individual Pair Packs
Series AdvanTech TRIonic™
Length (English) 14 in.
Length (Metric) 36 cm
Show More Show Less