missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves

Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.

Supplier:  MAPA™ 517319

 View more versions of this product

Catalog No. 11-392-26C



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.

  • Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Pigmented with a Z-pattern grip
  • Unlined and 20 mil thick, flat-cuffed
  • Fit snugly over sleeves to protect forearm
  • 14 in. (35.6 cm) long
  • Bulk-packed contains 50 left-hand and 50 right-hand gloves in one poly bag
  • Pair-packed contains one master poly bag with 100 individually wrapped pairs
Specifications

Specifications

ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199
Class 10 (ISO 4)
Fully Textured
Tripolymer
9
20 mil
517319
AdvanTech TRIonic™
36 cm
EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Natural
No
Powder Free
Non-sterile
0.50 mm
Bulk
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions