missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Utility Scraper With Safety Blade

Catalog No. 18222817
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222817 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222817 Supplier Slice™ Supplier No. 10591

Manual-retract scraper with durable finger-friendly™ safety blade

  • Installed blade type: rounded tip
  • Durable nylon handle with soft-touch comfort grips
  • Ambidextrous design
  • Compatible blades: 10526, 10528
  • Finger-friendly™ edge lasts 11x longer than metal
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change
  • Handle includes built-in lanyard hole
  • Ideal for scraping paint, rust, and adhesives

Specifications

Handle Type Fixed blade
Product Type Scraper
Length (English) 5.39 in.
Length (Metric) 137 mm
Material GFN, TPEE, POM, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 2.33 oz.
Weight (Metric) 66.1 g
Width (English) 2.88 in.
Width (Metric) 73.2 mm
Show More Show Less