missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Manual Pipette Rack
Description
- Heavy-duty acrylic construction provides crystal-clear viewing from any angle
- Made of ABS with cut-out viewing windows
- Come with two removable attachments that hold pipette bulbs, fillers, and pumps
- Equipped with strong magnets on both sides, securely mounts to steel surfaces
- Designed to fit a wide range of pipettes (0.1 mL to 50 mL)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipets |
| Material | Acrylic |
| Positions | 4 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 11.4 x 3.5 x 15.8 in. |
| Product Type | Pipet Rack |