missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Carton Cutter

Catalog No. 18222811
Change view
Click to view available options
Color:
Gray/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222811 Gray/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222811 Supplier Slice™ Supplier No. 105855

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Acetone-resistant metal sheath slides up to protect blade, or down to expose it

  • Installed blade type: rounded tip to prevent punctures; protrudes at the right angle to effectively cut boxboard
  • Durable nylon handle with acetone-resistant metal sheath
  • Ambidextrous design
  • Compatible blades: 10526, 10528
  • Finger-friendly™ grind edge stays sharp 11x longer than metal; safe to touch
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change

Specifications

Handle Type Fixed blade
Product Type Box Cutter
Length (English) 3.57 in.
Length (Metric) 90.8 mm
Material GFN, Aluminum, Zirconium Oxide
Color Gray/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 0.73 oz.
Weight (Metric) 20.7 g
Width (English) 0.86 in.
Width (Metric) 21.8 mm
Show More Show Less