missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Manual Bubble Flowmeters

Catalog No. 111020873
Change view
Click to view available options
Tube Size:
10 mL
25 mL
100 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
111020873 100 mL
111016296 10 mL
111004638 25 mL
111003802 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111020873 Supplier MilliporeSigma™ Supelco™ Supplier No. 20433U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A simple and precise way to measure flow rates of gases

  • The most common device for measuring a volumetric flow rate
  • This unit has a burette of appropriate volume fitted with rubber bulb at the bottom and a side arm
  • Air is passed into the burette and the bulb filled with soap solution is squeezed to create a bubble
  • The time taken for the bubble to travel through a specific volume is used to calculate the flow rate

Specifications

Description Graduated, 20 mL Increments
For Use With (Application) Determination of Volumetric Flow Rates
Tube Size 100 mL
Includes Includes Glass Flow Tube with Two Magnetic Clamps, Tygon™ Tubing, and Squeeze Bulb