missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Manhole Cover: CONFINED SPACE ENTRY CAN BE FATAL FOLLOW ALL CONFINED SPACE ENTRY PROCEDURES

Catalog No. 19107864
Change view
Click to view available options
Dimensions (L x W):
30 x 21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19107864 30 x 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19107864 Supplier Brady™ Supplier No. 43753

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Excellent cold-weather performance
  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 21 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 30 in.
Shape Octagonal
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 30 x 21 in.
Displayed Text CONFINED SPACE ENTRY CAN BE FATAL FOLLOW ALL CONFINED SPACE ENTRY PROCEDURES
Color Red on White
Show More Show Less