missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Male Pelvis Section Model

Catalog No. S13494
Change view
Click to view available options
Human male pelvis
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13494 Human male pelvis
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13494 Supplier Eisco™ Supplier No. AM0119B

Depicts median section of the male pelvis.

  • Depicts one half of genital organs
  • Other half shown at normal position
  • Removable bladder and rectum
  • Mounted on base
  • Numbered with English key card

Specifications

Dimensions (L x W x H) 33 x 26 x 38 cm
Dimensions (L x W) 6 x 10 in.
For Use With (Application) Median section of male pelvis
Height (English) 12 in.
Height (Metric) 30.48 cm
Includes English key card
Length (English) 6 in.
Length (Metric) 15.24 cm
Material ABS Plastic
Mounting Base
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Pelvis Model (Male Section)
Show More Show Less