missing translation for 'onlineSavingsMsg'
Learn More

MagniRule™ Ruler

Catalog No. S68539
Encompass
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S68539 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68539 Supplier Carson Optical Supplier No. MR20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear, acrylic, distortion-free magnifying ruler for use anywhere.

Scaled in inches and centimeters.

  • Magnification: 1.5X
  • Dimensions: 12 × 1.5 × 0.75 in. (30.5 × 3.75 × 1.9cm)
  • Weight: 2.1 oz. (52g)

Specifications

Product Type Ruler
Color Clear
For Use With (Application) Perfect for home, office, or school
Scale Type Metric and English
Weight (English) 2.1 oz.
Weight (Metric) 0.052 kg
Material Acrylic