missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Magnetic Stir Bars

Catalog No. S89332
Change view
Click to view available options
Dimensions (L x W):
35 x 9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S89332 35 x 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89332 Supplier Eisco™ Supplier No. CH0803E01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PTFE coated Alnico magnetic stir bars are perfect for stirring solutions with magnetic stir plates in the lab or classroom

  • PTFE coated Alnico bar magnet
  • For use with magnetic stir plates
  • Available in two different sizes

Warranty

1 year limited manufacturer warranty

Specifications

Color White
Diameter (Metric) 9 mm
Dimensions (L x W) 35 x 9 mm
For Use With (Equipment) Magnetic Plate Stirrer
For Use With (Application) Stir Solutions
Height (Metric) 35 mm
Length (Metric) 9 mm
Shape Bar
Type Magnetic Stirrer Remote
Width (Metric) 9 mm
Dimensions (L x W x H) 35 x 9 x 9 mm
Coating PTFE
Material PTFE, Alnico
Show More Show Less