missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ Magne-Box™ Polycarbonate Cryoboxes

Catalog No. 03391290
Change view
Click to view available options
Color:
Assorted (Blue, Green, Orange, Purple)
Blue
Green
Orange
Holds:
100 (2 mL Cryo Vials)
25 (2 mL Cryo Vials)
81 (2 mL Cryo Vials)
81 (4 to 5 mL Cryo Vials)
Tube Array:
10 x 10
5 x 5
9 x 9
Quantity:
4/Pk.
8/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Tube Array Quantity
03391290 Orange 25 (2 mL Cryo Vials) 5 x 5 8/Pk.
03391291 Assorted (Blue, Green, Orange, Purple) 81 (2 mL Cryo Vials) 9 x 9 4/Pk.
03391292 Blue 81 (4 to 5 mL Cryo Vials) 9 x 9 4/Pk.
03391293 Green 100 (2 mL Cryo Vials) 10 x 10 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03391290 Supplier Argos Technologies™ Supplier No. 0420003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For safe storage of cryovials. The Magne-Box™ Polycarbonate Cryobox has a magnetic lid closure which allows for one-handed retrievel from freezer racks.

  • Boxes fit in standard size freezer racks
  • Polycarbonate design withstands temperatures from -196 to 121°C
  • Slot openings on the bottom of boxes allow for drainage
  • 25-, 81-, and 100-place boxes accommodate 2 mL cryovials
  • 81-Tall boxes accommodate 4-5 mL cryovials

Specifications

Color Orange
Material Polycarbonate
Shape Rectangular
Type Cryo Box
For Use With (Application) 2 mL cryovials
Holds 25 (2 mL Cryo Vials)
Quantity 8/Pk.
Tube Array 5 x 5
Dimensions (L x W x H) 3 x 3 x 2-1/16in.
Length (English) 3 in.
Width (English) 3 in.
Height (English) 2.167 in.
Show More Show Less