missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Maestro Hand Spray and End Rinse - left
Description
Construction
- Designed for customers to rinse off the entire workstation of their grossing station
- Includes (1) sprayer, (2) 60 in. hose, (3) end rinse bar, flow control fixture, plumbing and fittings
- The flow for the hand spray and for the end rinse are controlled by separate valves
Dimensions
- 60 in. hose
- Rinse bar : 16.3 in. L x .75 in. W x .75 in. H
Materials
- Hand sprayer with soft spray : chrome-plated brass
- Rinse Bar and Sheetmetal : 304 stainless steel construction with a polished No. 4 finish
- Hardware : 304 stainless steel
- Plumbing lines and fittings : brass, pex, and stainless steel
Performance
- Mixing valve/flow control fixture with vacuum breaker
- Backflow preventers on both hot and cold-water lines
Options and Accessories
- MB1036L : designed for left-hand Maestro grossing stations
- MB1036R : designed for right-hand Maestro grossing stations
Compatibility
- Compatible with all Maestro grossing stations that do not currently have this option
NOTE :
- For stations adding this option where it had not previously existed, it would include a new endcap to the work surface with a hole for the hand spray to retract inside the station
- The Hand Spray Rinse only now comes standard in all Maestro Encore grossing stations.
Specifications
Specifications
| Product Type | Grossing Station |