missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer with BWS Product and Wire ID Software and CR2700 Scanner Kit

Catalog No. 17579690
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579690 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579690 Supplier Brady™ Supplier No. 176711

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get lightning-fast print speeds at 3 in./sec.
  • Cut labels automatically with the M710 printer
  • Work longer, printing 4,500 labels on a full battery charge
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Create labels with text or graphics with the included label creation software
  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
  • Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes
  • The CR2700 provides unequaled performance reading on curved and shiny surfaces

Specifications

Product Type Portable Label Printer
Color Blue
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Color Capability Single Color
Display Size 2.12 x 2.81 in.
Includes AC Adapter/Battery Charger, M710 Label Printer, M710 Hard Case, Drivers, BWS/PWID Software Suite Download, White Indoor Outdoor Vinyl Label Roll, Halogen Free Printer Ribbon, Media Adapter, QuickStart Guide, Rechargeable Battery, 2 Year Limited Warranty, USB Cable, Users Guide, CR2700 Scanner Handled Scanner with Charging Station
Languages German
Memory 200 MB
Model M710
Print Speed 3 in./sec.
Resolution 320 x 240
Software Type Brady Workstation, Express Labels Mobile App
Connector Types Bluetooth, Wi-Fi, USB
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less