missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady M410 Handheld Label Printer
Specifically engineered for premium 1 in. printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
$960.48
Spécifications
| Product Type | Portable Label Printer |
|---|---|
| Color | Yellow, Black |
| Display Type | Monocolor LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Numéro de catalogue | Numéro du manufacturier. | Software Type | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Software Type | Prix | Quantity & Availability | |||||
|
17467575
|
Brady
M410SFID |
Brady Workstation and Safety and Facility ID |
chaque for $960.48
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
17467577
|
Brady
M410PWID |
Brady Workstation and Product and Wire ID |
chaque for $960.48
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Print pre-sized or continuous labels up to 1 in. wide with edge-to-edge printing.
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands.
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed.
- Create and print two ways — the intuitive QWERTY keypad or a PC.
- Designed to withstand 4 ft. drops and challenging work environments.
- Enhanced exterior coloring for jobsite visibility.
- Backlit LCD graphics display for easier labeling in low-lit areas.
Spécifications
| Portable Label Printer | |
| Monocolor LCD | |
| Plastic | |
| 3.50 in. | |
| 8.9 cm | |
| 29.2 cm | |
| Non-sterile | |
| Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish | |
| M410 | |
| 300 dpi | |
| 4.4°C to 43.3°C | |
| 2 Years | |
| 110/240 V |
| Yellow, Black | |
| Brady Labels | |
| Thermal Transfer | |
| 6 in. | |
| 11.50 in. | |
| 6 x 3.50 x 11.50 in. | |
| Monochrome | |
| 48 MB (stores up to 25,000 labels) | |
| 1.3 in./sec. | |
| 40°F to 110°F | |
| FCC Part 15 Class A | |
| AC Adaptor, Rechargeable Battery | |
| QWERTY |