missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ M-384 Well Adapter with Positioning by Hand

Catalog No. F1077603
Change view
Click to view available options
For Use With (Equipment):
PLATEMASTER™
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
F1077603 PLATEMASTER™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F1077603 Supplier Gilson™ Supplier No. F1077603

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An accessory allowing for the use of 384-well microplates with positioning done by hand.

This adapter is an accessory for the PLATEMASTERTM that allows use of 384-well microplates with positioning done by hand.

Specifications

Product Type Pipetter Accessory
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001
Color Gray
Material Polypropylene
For Use With (Application) Liquid Handling
For Use With (Equipment) PLATEMASTER™
Quantity 1
Warranty 1 Year
Width (English) 6.26 in
Height (English) 2.99 in
Height (Metric) 76 mm
Weight (English) 2.21 lb
Weight (Metric) 1 kg
No. per Pack 1
Show More Show Less