Learn More
MP Biomedicals™ Lysing Matrix Z, Bulk
Lysing Matrix Z is composed of 2.0 mm spherical, yttria-stabilized zirconium oxide beads and is used for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
$556.69 - $1,113.58
Specifications
| Bead Type | 2.0 mm Yttria-stabilized Zirconium Oxide |
|---|---|
| Content And Storage | Store at room temperature. |
| Sample Type | Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116540439
|
MP Biomedicals™
116540439 |
1 x 1 kg |
N/A
|
|
|||||
|
MP116540438
|
MP Biomedicals™
116540438 |
1 x 500 g |
N/A
|
|
|||||
Description
Lysing Matrix Z, bulk contains 2.0 mm spherical, Yttria-stabilized Zirconium Oxide grinding beads that are chemically inert and will not bind nucleic acids. Can be used in all FastPrep adapters.
- Used primarily for lysis of animal and plant tissue, including tougher stems, roots and seeds, and whole insects
- Beads have high density and extremely high hardness, making this matrix ideal for cracking of very tough cell walls
- Smooth surface minimizes shearing, which minimizes degradation in applications such as RNA and protein isolation from very tough tissue
- Matrix Z is an alternative to the very aggressive Matrix A because its lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue
- Sample types: animal and plant tissues, tougher stems, roots and seeds, whole insects
Specifications
| 2.0 mm Yttria-stabilized Zirconium Oxide | |
| Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood | |
| Nucleic Acid Isolation and Purification, Homogenization |
| Store at room temperature. | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Z |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.