Learn More
MP Biomedicals™ Lysing Matrix Z, Bulk
Lysing Matrix Z is composed of 2.0 mm spherical, yttria-stabilized zirconium oxide beads and is used for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
Supplier: MP Biomedicals™ 116540439
Description
Lysing Matrix Z, bulk contains 2.0 mm spherical, Yttria-stabilized Zirconium Oxide grinding beads that are chemically inert and will not bind nucleic acids. Can be used in all FastPrep adapters.
- Used primarily for lysis of animal and plant tissue, including tougher stems, roots and seeds, and whole insects
- Beads have high density and extremely high hardness, making this matrix ideal for cracking of very tough cell walls
- Smooth surface minimizes shearing, which minimizes degradation in applications such as RNA and protein isolation from very tough tissue
- Matrix Z is an alternative to the very aggressive Matrix A because its lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue
- Sample types: animal and plant tissues, tougher stems, roots and seeds, whole insects
Specifications
| 2.0 mm Yttria-stabilized Zirconium Oxide | |
| Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Z | |
| 1.5 - 2.0mm |
| Store at room temperature. | |
| Uniform Spheres | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 1 x 1 kg |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.