missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix E, 4.5 mL Tubes

TallPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.

$312.00 - $933.63

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Content And Storage Room Temperature
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
MP116974025
View Documents
MP Biomedicals™
116974025
10 x 4.5 mL Tubes
Each for $312.00
Only null left
 
MP116974050
View Documents
MP Biomedicals™
116974050
50 x 4.5 mL Tubes
Each for $512.63
Only null left
 
MP116974100
View Documents
MP Biomedicals™
116974100
100 x 4.5 mL Tubes
Each for $933.63
Only null left
 
Description

Description

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.

  • Tube Size: 4.5 mL
  • Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
  • Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and two 4 mm glass beads
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Soil, Environmental, Feces
FastPrep instruments or other bead beaters
Lysing Matrix E
Room Temperature
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
RNase-free
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.