Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix E, 4.5 mL Tubes
TallPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.
Supplier: MP Biomedicals™ 116974025
Description
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.
- Tube Size: 4.5 mL
- Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
- Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and two 4 mm glass beads
Specifications
| 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
| Soil, Environmental, Feces | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix E | |
| RNase-free |
| Room Temperature | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 10 x 4.5 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.