missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix B, Bulk
Lysing Matrix B contains 0.1 mm silica spheres and is used primarily for lysis of gram positive and gram negative bacteria. It also disrupts fungal tissue and spores, and can be used as an additive for disruption by sonication.
$520.21 - $1040.65
Specifications
| Content And Storage | Store at room temperature (15°C to 30°C) |
|---|---|
| Sample Type | Bacteria (Gram +/-), Fungi, Spores |
| Size | 0.074 to 0.150 mm |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
116540428
|
MP Biomedicals™
116540428 |
1 x 500 g |
Each for $520.21
|
|
|||||
|
MP116540429
|
MP Biomedicals™
116540429 |
1 x 1 kg |
Each for $1,040.65
|
|
|||||
Description
The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.
- Critical component of FastPrep™ sample preparation system
- Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
Specifications
| Store at room temperature (15°C to 30°C) | |
| Bacteria (Gram +/-), Fungi, Spores | |
| 0.074 to 0.150 mm |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.