missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix B, Bulk

Lysing Matrix B contains 0.1 mm silica spheres and is used primarily for lysis of gram positive and gram negative bacteria. It also disrupts fungal tissue and spores, and can be used as an additive for disruption by sonication.

Supplier:  MP Biomedicals™ 116540429

 View more versions of this product

Catalog No. MP116540429


Only null left
Explore available promotions

Description

Description

The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.

  • Critical component of FastPrep™ sample preparation system
  • Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
Specifications

Specifications

0.1 mm Silica Spheres
Tube
FastPrep instruments or other bead beaters
1 x 1 kg
White Glass Beads (Silica)
Store at room temperature (15°C to 30°C)
Bacteria (Gram +/-), Fungi, Spores
Nucleic Acid Isolation and Purification, Homogenization
0.074 to 0.150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.