missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix B, 50 mL Tubes
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 50 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
Specifications
| Bead Type | Silica Spheres |
| Content And Storage | Room Temperature |
| Format | Tube |
| Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix B |
| Product Type | Lysing Matrix |
| Quantity | 50 x 50 mL Tubes |
| Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.