missing translation for 'onlineSavingsMsg'
Learn More

Carson™ LumiLoupe™ Plus Focusable Stand Loupe Magnifier

Catalog No. S38820
Encompass
Change view
Click to view available options
Magnification:
11.5x
5.5x
Description:
Model: LO-06
Model: LO-10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Description
S38820 5.5x Model: LO-06
S38821 11.5x Model: LO-10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38820 Supplier Carson™ Supplier No. LO06

Focusable dual lenses for close-up examination of objects.

  • Reveals fine details
  • Focusable dual lenses allow examination of objects close-up
  • Transparent base permits ambient light to illuminate subject for bright, clear viewing
  • Allows for more power, less distortion
  • Allows for sharp image at multiple distances

Warranty

Limited Lifetime

Specifications

Magnification 5.5x
Product Type Magnifier, Focusable Stand Loupe
Diameter (Metric) Lens 4.45 cm
Diameter (Englis) Lens 1.75 in.
Weight (Metric) 180 g
Dimensions (L x W x H) 11.43 x 11.43 x 8.63 in. (4.5 x 4.5 x 3.4 in.)
Diameter (Metric) Outer 4.45 cm
For Use With (Application) Inspection
Quantity 72
Weight (English) 0.4 lb.
Length (Metric) 11.43 cm
Width (Metric) 11.43 cm
Height (English) 3.4 in.
Diameter (English) Outer 1.75 in.
Material Acrylic
Width (English) 4.5 in.
Color Black
Length (English) 4.5 in.
Description Model: LO-06
Height (Metric) 8.63 cm
Show More Show Less