missing translation for 'onlineSavingsMsg'
Learn More

PURELL™ LTX™ Behavioral Health Dispenser

Catalog No. 19044097
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19044097 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19044097 Supplier PURELL™ Supplier No. 192601

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Touch-free hand sanitizer dispenser for behavioral health environments.

  • Stainless steel construction eliminates the threat of weaponization
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity output
  • Robust, barrel-style lock and sliding lock plate prevent ingress
  • Lifetime guarantee
  • Compatible with PURELL™ LTX-12™ 1200 mL refills
  • Sloped top surface and rounded corners help eliminate anchor points and sharp edges
  • Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
  • Anti-fingerprint epoxy coated stainless steel reduces cleaning requirements

Specifications

Product Type Hand Sanitizer Dispenser
Color Clear, White
Length (Metric) 11.22 cm
Width (Metric) 6.54 cm
Height (Metric) 4.1 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening