missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Water Bath, 6L

Catalog No. 07202155
Change view
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz, 4.8 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
07202155 120 V, 50/60 Hz, 4.8 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07202155 Supplier Corning™ Supplier No. 6783
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Corning LSE Digital Water Bath is a personal-sized bath with seamless chamber that can accommodate up to 6L of water or can serve as dry bath when using thermal beads.

  • Compact design
  • Corrosion resistant stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat
  • Stainless steel gable cover included, which helps retain heat and minimize evaporation

Specifications

Controller Type PID
Description Water Bath
Capacity (Metric) 6 L
Temperature Range Ambient +5° to 99°C
Display Digital LED
Dimensions (D x W x H) 29 x 38 x 23 cm (33 cm w/cover) (11.4 x 14.9 x 9.0 in.) (12.9 in. w/cover)
Dimensions (D x W x H) Interior 17 x 32 x 18 cm (6.7 x 12.6 x 6.9 in.)
Width (English) 14.9 in.
Width (English) Interior Chamber: 12.6 in.
Width (Metric) 38 cm
Width (Metric) Interior 32 cm Chamber
Height (English) 9.0 in.
Height (English) Interior Chamber: 6.9 in.
Height (Metric) 23 cm
Height (Metric) Interior 18 cm Chamber
Depth (English) Interior Chamber: 6.7 in.
Depth (Metric) 29 cm
Depth (Metric) Interior 17 cm Chamber
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Electrical Requirements 120 V, 50/60 Hz, 4.8 A
Show More Show Less