missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Low Form Beaker, Borosilicate Glass
GREENER_CHOICE

Catalog No. S15428
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15428 10 mL
S27480 25 mL
S15430 50 mL
S15431 100 mL
S15432 150 mL
S15433 250 mL
S15434 400 mL
S15435 600 mL
S15436 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S15428 Supplier Eisco™ Supplier No. BK0102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These high quality, affordable beakers are perfect for any science classroom or laboratory.

  • High-quality borosilicate 3.3 glass
  • Feature beaded rims and spouts for easy pouring
  • White, chemical resistant graduations and markings
  • Low Temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Capacity (English) 10 mL
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 4 in.
Height (Metric) 10.16 cm
Quantity 12/Pk.
Type Glass Beakers
Width (English) 4 in.
Width (Metric) 10.16 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale Not Graduated
Style Low Form
Show More Show Less