missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Model 711-A Nesslerizer System Nessler Tubes

Catalog No. 09534635
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09534635 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09534635 Supplier Lovibond™ Supplier No. 354200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Set of two clear glass Nessler tubes

  • Water sample tubes
  • Path length: 250 mm (9.8 in.)
  • Plungers included
  • Use for water color comparison
  • Compatible with: Lovibond Nessslerizer System 711-A1 (FS Cat. No. 15-405-311)

Specifications

Material Glass
Color Clear
Length (Metric) 250 mm
For Use With (Equipment) 711-A1 Orbeco-Hellige™/Lovibond™ nessslerizer system
For Use With (Application) Water color comparison
Includes Plungers