missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Infrared Lab Turbidimeter

Catalog No. 09053500
Change view
Click to view available options
Display Type:
Color Graphic Display
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
09053500 Color Graphic Display
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09053500 Supplier Lovibond™ Supplier No. 194000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

All items necessary for testing including turbidimeter, four sample cells, calibration set, operator's manual, and carrying case. (Batteries sold separately.)

Designed for quick and easy turbidity measurement in the laboratory

  • Auto-ranging function automatically selects the correct range for turbidity measurement from 0.01 to 1100 NTU
  • Data-logging feature enables user to store up to 1,000 data sets with the date, time, and registration number
  • Instrument is power efficient; operates on seven NiCd rechargeable batteries (sold separately) or wall plug adapter

Specifications

Type Infrared Lab Turbidity Meter
Light Source Infrared LED
Display Type Color Graphic Display
Method Nephelometric
Sample Size 12 mL
For Use With (Application) For quick and easy turbidity measurement in the laboratory
Accuracy ±2%, ±5%
Resolution 0.01, 0.1, 1 NTU
Turbidity 0.01 to 1100 NTU
Dimensions (L x W x H) 10.45 x 7.6 x 2.76 in. (26.5 x 19.3 x 7 cm)
Length (English) 10.45 in.
Length (Metric) 26.5 cm
Width (English) 7.6 in.
Width (Metric) 19.3 cm
Height (English) 2.76 in.
Height (Metric) 7 cm
Battery Type NiCd rechargeable
Electrical Requirements 100/230 V 50/60 Hz
Frequency 50/60 Hz
Voltage 100/230 V
Certifications/Compliance CE, ISO
Temperature (English) Operating 41°F to 104°F
Temperature (Metric) Operating 5°C to 40°C
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less