missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ ET 730 Portable Floc Tester

Catalog No. 15398556
Change view
Click to view available options
Resolution:
1 Revolution
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
15398556 1 Revolution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15398556 Supplier Lovibond™ Supplier No. 2419150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Power Supply with US, EU and UK and car adapter. Instruction manual.

Requires

1,000 mL beakers, Low form

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

Continuously variable stirring speed (lab versions only).

  • Digital display of stirring RPM
  • Timer function
  • Illuminated back panel
  • Height adjustment option for the stirring blades during operation
  • Date and Time

Floc Testers are not supplied with beakers- please purchase from a laboratory products supplier.

Specifications

Type Portable Floc Tester
Display Type Digital
Includes Power supply with US, EU and UK and car adapter, instruction manual
Key Functions Timer
For Use With (Application) Designed for a range of applications such as testing the efficiency of flocculation or precipitation agents
Resolution 1 Revolution
Dimensions (L x W x H) 10 x 12.5 x 10 in. (25.4 x 31.75 x 25.4 cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Electrical Requirements 115/240 V 50/60 Hz
Frequency 50/60 Hz
Voltage 115/240 V
Certifications/Compliance CE
Weight (English) 10.5 lb.
Weight (Metric) 4.7 kg
Show More Show Less