Learn More
Agilent BioTek LogPhase 600 Microbiology Reader, IVD

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For In Vitro Diagnostic Use.
$61,006.13
Specifications
| Incubator Temperature | Incubation to 45°C with Condensation Control |
|---|---|
| Light Source | LED |
| Plate Type | 96-well Plate with Cover Seal |
| Reading Options | Discontinuous Kinetic |
| Shaking | Orbital |
| Catalog Number | Mfr. No. | Model | Wavelength Range | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Wavelength Range | Price | Quantity & Availability | ||||
BTLP560SI
![]() |
Agilent BioTek
LP560SI |
LP560 | 560 nm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
BTLP580SI
![]() |
Agilent BioTek
LP580SI |
LP580 | 580 nm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
BTLP600SI
![]() |
Agilent BioTek
LP600SI |
LP600 | 600 nm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
BTLP620SI
![]() |
Agilent BioTek
LP620SI |
LP620 | 620 nm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
BTLP640SI
![]() |
Agilent BioTek
LP640SI |
LP640 | 640 nm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth
LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.
Specifications
| Incubation to 45°C with Condensation Control | |
| 96-well Plate with Cover Seal | |
| Orbital | |
| CE and TUV marked. RoHS compliant. | |
| 10.5 in. | |
| Gen5 and LogPhase App | |
| 0.001 OD | |
| 50 lb. | |
| 26 in. |
| LED | |
| Discontinuous Kinetic | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 100/240 V, 50/60 Hz, 250 W | |
| 26.7 cm | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 1 Year | |
| 22.7 kg | |
| 66 cm |