Learn More
Agilent BioTek LogPhase 600 Microbiology Reader, IVD

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For In Vitro Diagnostic Use.
Supplier: Agilent BioTek LP580SI
Description
The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth
LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.
Chemical Identifiers
| Incubation to 45°C with Condensation Control | |
| 96-well Plate with Cover Seal | |
| Orbital | |
| CE and TUV marked. RoHS compliant. | |
| 10.5 in. | |
| Gen5 and LogPhase App | |
| 0.001 OD | |
| 50 lb. | |
| 26 in. |
| LED | |
| Discontinuous Kinetic | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 100/240 V, 50/60 Hz, 250 W | |
| 26.7 cm | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 1 Year | |
| 22.7 kg | |
| 66 cm |
Specifications
| Incubation to 45°C with Condensation Control | |
| 96-well Plate with Cover Seal | |
| Orbital | |
| CE and TUV marked. RoHS compliant. | |
| 10.5 in. | |
| Gen5 and LogPhase App | |
| LP580 | |
| 1 Year | |
| 50 lb. | |
| 26 in. |
| LED | |
| Discontinuous Kinetic | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 100/240 V, 50/60 Hz, 250 W | |
| 26.7 cm | |
| 0 to 2 OD ±1% ±0.01 OD | |
| 0.001 OD | |
| 580 nm | |
| 22.7 kg | |
| 66 cm |