missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek LogPhase 600 Microbiology Reader, IVD
GREENER_CHOICE

Catalog No. BTLP560SI
Change view
Click to view available options
Model:
LP560
LP580
LP600
LP620
LP640
Wavelength Range:
560 nm
580 nm
600 nm
620 nm
640 nm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Wavelength Range
BTLP560SI LP560 560 nm
BTLP580SI LP580 580 nm
BTLP600SI LP600 600 nm
BTLP620SI LP620 620 nm
BTLP640SI LP640 640 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. BTLP560SI Supplier Agilent BioTek Supplier No. LP560SI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For In Vitro Diagnostic Use.

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth

LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.

Specifications

Incubator Temperature Incubation to 45°C with Condensation Control
Light Source LED
Plate Type 96-well Plate with Cover Seal
Reading Options Discontinuous Kinetic
Shaking Orbital
Accuracy 0 to 2 OD ±1% ±0.01 OD
Certifications/Compliance CE and TUV marked. RoHS compliant.
Electrical Requirements 100/240 V, 50/60 Hz, 250 W
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Includes Gen5 and LogPhase App
Linearity 0 to 2 OD ±1% ±0.01 OD
Model LP560
Resolution 0.001 OD
Warranty 1 Year
Wavelength Range 560 nm
Weight (English) 50 lb.
Weight (Metric) 22.7 kg
Width (English) 26 in.
Width (Metric) 66 cm
Show More Show Less