missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek LogPhase 600 Microbiology Reader
GREENER_CHOICE

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For Research Use Only. Not for use in diagnostic procedures.

Supplier:  Agilent BioTek LP620SN

 Afficher plus de versions de ce produit

Numéro de catalogue. BTLP620

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Description

Description

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth

LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.

Spécifications

Identifiants chimiques

Incubation to 45°C with Condensation Control
96-well Plate with Cover Seal
Orbital
CE and TUV marked. RoHS compliant.
10.5 in.
Gen5 and LogPhase App
0.001 OD
50 lb.
26 in.
LED
Discontinuous Kinetic
0 to 2 OD ±1% ±0.01 OD
100/240 V at 50/60 Hz, 250 W
26.7 cm
0 to 2 OD ±1% ±0.01 OD
1 Year
22.7 kg
66 cm

Spécifications

Incubation to 45°C with Condensation Control
96-well Plate with Cover Seal
Orbital
CE and TUV marked. RoHS compliant.
10.5 in.
Gen5 and LogPhase App
LP620
1 Year
50 lb.
26 in.
LED
Discontinuous Kinetic
0 to 2 OD ±1% ±0.01 OD
100/240 V at 50/60 Hz, 250 W
26.7 cm
0 to 2 OD ±1% ±0.01 OD
0.001 OD
620 nm
22.7 kg
66 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions