missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™/Procedure Station Vacu-Pass Cable Portal Kit

Catalog No. 01812503
Change view
Click to view available options
For Use With (Equipment):
Optic White Labconco Logic Biosafety Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812503 Optic White Labconco Logic Biosafety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812503 Supplier Labconco™ Supplier No. LCN3282400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to work with Optic White Logic and PuriCare Procedure Stations. Right or left side compatible.

  • Logic™/Procedure Station Vacu-Pass Cable Portal Kit

Specifications

Description Allows passage of cables through side wall of Logic biosafety cabinet
Width (Metric) Interior 7.6 cm
Product Type Cable Portal Kit
Height (English) 5 in.
Width (English) Exterior 3 in.
Width (Metric) Exterior 7.6 cm
Includes Plug, Gaskets, Gromets, Housing and Labels
Ports 1
Height (Metric) 12.7 cm
Width (English) Interior 3 in.
For Use With (Equipment) Optic White Labconco Logic Biosafety Cabinet
Depth (English) 2.5 in.
Depth (Metric) 6.4 cm
Show More Show Less