missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart Side Shelf Accessory

Catalog No. 01812403
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812403 Logic Cell Culture Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812403 Supplier Labconco™ Supplier No. 8024700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two side shelves that attach to the right and/or left side of the Logic Cell Culture Cart. Shelves can be used for extra for bottles or for dispensing gloves of various sizes. Each cart can have up to four shelves.

  • Includes two shelves and installation hardware.
  • Shelves can attach to the right and or left side.
  • Cart can accommodate up to 4 shelves total (two on right side and two on left side).

Specifications

Description Two accessory side shelves for extra storage on the Logic Cell Culture Cart. Two shelves can attach to the right and left side of the cart.
Width (Metric) Interior 39.4 cm
Product Type Utility Basket
Height (English) 4 in.
Width (English) Exterior 15.5 in.
For Use With (Application) Cell Culture
Width (Metric) Exterior 39.4 cm
Includes Two Shelves, Installation Hardware
Ports None
Height (Metric) 10.2 cm
Dimensions (L x W x H) Exterior 15.5 x 3 x 4 in.
Width (English) Interior 15.5 in.
For Use With (Equipment) Logic Cell Culture Cart
Show More Show Less