missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart Pipette Insert Accessory

Catalog No. 01812404
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812404 Logic Cell Culture Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812404 Supplier Labconco™ Supplier No. LCN8024600

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Divides the lower storage area of Logic Cell Culture Cart into six compartments for storing various size serological pipettes.

  • Insert adds six compartments to lower storage are of the Logic Cell Culture Cart.
  • Ideal for additional storage of serological pipettes.

Specifications

Description Pipette Insert accessory adds 6 extra compartments for storing various size serological pipettes in the Logic Cell Culture Cart.
Width (Metric) Interior 39.4 cm
Product Type Pipette Insert
Width (English) Exterior 15.5 in.
Width (Metric) Exterior 39.4 cm
Includes Pipette Insert, Installation Instructions
Width (English) Interior 15.5 in.
For Use With (Equipment) Logic Cell Culture Cart
Depth (English) 15.5 in.
Depth (Metric) 39.4 cm