missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart Interior Shelf Accessory

Catalog No. 01812405
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812405 Logic Cell Culture Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812405 Supplier Labconco™ Supplier No. 8024500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Divides the lower storage area of Logic Cell Culture Cart for added flexibility, adjustable height.

  • Includes shelf and installation hardware.
  • Adjustable height.

Specifications

Description Logic Cell Culture Cart Interior Shelf Accessory divides the lower storage area of the Logic Cell Culture Cart for added flexibility, adjustable height.
Width (Metric) Interior 39.6 cm
Product Type Hanging Shelf
Height (English) 0.5 in.
Width (English) Exterior 15.6 in.
For Use With (Application) Cell Culture
Width (Metric) Exterior 39.6 cm
Ports None
Height (Metric) 1.3 cm
Width (English) Interior 15.6 in.
For Use With (Equipment) Logic Cell Culture Cart
Show More Show Less