missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LN2 Supply Tanks
Description
Transport cryogenic industrial gases with Thermo Scientific™ LN2 Supply tanks, which are designed to be both durable and user-friendly.
For long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment.
- Rated at 22psi (151.7kPa)
- Evaporate 2% of volume per day
Specifications
Specifications
| Type | LN2 Supply Tank |
| Capacity (English) | 1.765 cu. ft. |
| Capacity (Metric) | 50 L |
| Height (English) Exterior | 35.5 in. |
| Height (Metric) Exterior | 90.2 cm |
| Diameter (English) | 16 in. |
| Diameter (Metric) | 40.6 cm |