missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL
Made from high density polyethylene with lightweight walls for increased counting efficiency. These LS vials with separate screw caps (size 22-400) are packaged in polyethylene bags of 100 and placed in a separate tray from the caps.
Supplier: DWK Life Sciences 986710
Description
- Made from high density polyethylene with lightweight walls for increased counting efficiency
- Manufactured to precise tolerances to avoid jamming
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Identifiants chimiques
| 27 mm | |
| 20 mL | |
| Shrink-wrapped. Caps packaged separately. | |
| 61 mm |
| HDPE | |
| 500 | |
| 22-400 |
Spécifications
| Foamed Polyethylene (cap) | |
| HDPE | |
| 500 | |
| Polypropylene | |
| 61 mm |
| 27 mm | |
| 20 mL | |
| Shrink-wrapped. Caps packaged separately. | |
| 22-400 |