missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrospher™ 60 RP-select B LiChroCART™ HPLC Cartridge, 250-4

Catalog No. M1508390001
Change view
Click to view available options
Particle Size:
5 μm
10 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1508390001 5 μm
M1507420001 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1508390001 Supplier MilliporeSigma™ Supplier No. 1.50839.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Well suited for the separation of neutral, acidic and weak basic compounds. MilliporeSigma LiChrospher™ 60 RP-select B LiChroCART™ HPLC Cartridge, 250-4 features a reliable and versatile traditionally produced spherical silica gel carrier that

Specifications

Carbon Load 11.50%
pH 2 to 7.5
Particle Size 5 μm
Length (Metric) 250 mm
Pore Size 60Å
Surface Area 360 m²/g
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Diameter (Metric) 4 mm
Diameter (Metric) Inner 4 mm
Stationary Phase RP-Select B
Packing Material Silica
Phase Reversed Phase
Column Format Cartridge
Column Type LiChroCART™ HPLC Cartridge
Sorbent Silica gel
USP Type L7
Show More Show Less