missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ LiChrosorb™ RP-18 HPLC Column, 5 μm Particle Size
LiChrosorb™ RP-18 HPLC Columns are classified as L1 USP columns and are primarily used for reversed-phase HPLC of neutral, acidic and weak basic compounds. The totally porous irregular particles ensure reliable results.
$1637.71 - $1780.24
Specifications
| Particle Size | 5 μm |
|---|---|
| Pore Size | 100 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | C18 (octadecyl) |
| Product Line | LiChrosorb |
Description
LiChrosorb™ RP-18 HPLC column comprises of totally porous irregular particles made of silica with an octadecyl derivative. This highly reliable sorbent is suitable for reversed-phase HPLC of neutral, acidic and weak basic compounds, according to L1 USP specifications.Specifications
| 5 μm | |
| 300 m2/g | |
| LiChrosorb | |
| No | |
| HPLC Column |
| 100 Å | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Silica Particle Platform | |
| Reversed Phase |
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany