missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ LiChrosorb™ RP-18 HPLC Column, 5 μm Particle Size
LiChrosorb™ RP-18 HPLC Columns are classified as L1 USP columns and are primarily used for reversed-phase HPLC of neutral, acidic and weak basic compounds. The totally porous irregular particles ensure reliable results.
Supplier: MilliporeSigma™ Supelco™ 54949
Description
LiChrosorb™ RP-18 HPLC column comprises of totally porous irregular particles made of silica with an octadecyl derivative. This highly reliable sorbent is suitable for reversed-phase HPLC of neutral, acidic and weak basic compounds, according to L1 USP specifications.Specifications
| HPLC Column | |
| 25 cm | |
| 5 μm | |
| 300 m2/g | |
| USP L1 | |
| LiChrosorb | |
| Silica with an Octadecyl derivative | |
| Reversed Phase | |
| Reversed Phase | |
| HPLC |
| 4.6 mm | |
| 400 bar(5801 psi) | |
| 100 Å | |
| ≤70°C | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Silica Particle Platform | |
| 17% | |
| No | |
| HPLC Column |
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany