missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 60 RP-Select B Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1509370001
Description
LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds.This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
| Cartridge | |
| 25 mm | |
| 5 μm | |
| 60 Å | |
| 360 m²/g | |
| RP-Select B | |
| 11.5% | |
| Reversed Phase |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 7.5 | |
| 3/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Stainless Steel |